HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Medic-Aid(R) Toilet Seat, Elongated 18-3/8" Open Front, White

BEMIS| Zoro #: G2440733| Mfr #: 3L2155T-000

$103.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hinge Type: Check Hinge
Features: STA-TITE(R) Commercial Fastening System(TM), 3" Lift Hinges and Bumpers, Non-Corrosive 300 Series Stainless Steel Posts and Pintles
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2440733 Mfr #: 3L2155T-000
Hinge Type: Check HingeFeatures: STA-TITE(R) Commercial Fastening System(TM), 3" Lift Hinges and Bumpers, Non-Corrosive 300 Series Stainless Steel Posts and Pintles
Material: PlasticBolt to Seat Front: 18-3/8"
With Cover / Without Cover: Without CoverFor Bowl Shape: Elongated
Standards: IAPMO/ANSI Z124.5-2013Color: White
Width: 14-1/4"Seat Height: 3-1/16"
Hinge Material: Plastic with Stainless Steel PostsItem: Medic-Aid(R) Heavy Duty Plastic Toilet Seat
Front Type: OpenCountry of Origin (subject to change): United States

Description

Medic-Aid(R) Heavy Duty Plastic Toilet Seat, Elongated, Front Type Open, Without Cover, Material Plastic, Bolt to Seat Front 18-3/8 In., Hinge Material Plastic with Stainless Steel Posts, Hinge Type Check Hinge, Seat Height 3-1/16 In., Width 14-1/4 In., Color White, Features STA-TITE(R) Commercial Fastening System(TM), 3 In. Lift Hinges and Bumpers, Non-Corrosive 300 Series Stainless Steel Posts and Pintles, Standards IAPMO/ANSI Z124.5-2013

Reviews