Medic-Aid(R) Toilet Seat with Safety Side Arms, Elongated 18-3/8" Open Front

BEMIS| Zoro #: G1125442| Mfr #: MA2155T-000

$187.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 14-5/16"
Color: White
With Cover / Without Cover: Without Cover
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1125442 Mfr #: MA2155T-000
Width: 14-5/16"Color: White
With Cover / Without Cover: Without CoverSeat Height: 2-3/8"
Item: Medic-Aid(R) Heavy Duty Plastic Toilet Seat with Safety Side ArmsFeatures: STA-TITE(R) Commercial Fastening System(TM), ADA Tested Stainless Steel Safety Side Arms, Non-Corrosive 300 Series Stainless Steel Posts and Pintles
Bolt to Seat Front: 18-3/8"Hinge Type: Check Hinge
Material: PlasticHinge Material: Plastic with Stainless Steel Posts
Standards: IAPMO/ANSI Z124.5-2013Front Type: Open
For Bowl Shape: ElongatedCountry of Origin (subject to change): United States

Description

Medic-Aid(R) Heavy Duty Plastic Toilet Seat with Safety Side Arms, Elongated, Front Type Open, Without Cover, Material Plastic, Bolt to Seat Front 18-3/8 In., Hinge Material Plastic with Stainless Steel Posts, Hinge Type Check Hinge, Seat Height 2-3/8 In., Width 14-5/16 In., Color White, Features STA-TITE(R) Commercial Fastening System(TM), ADA Tested Stainless Steel Safety Side Arms, Non-Corrosive 300 Series Stainless Steel Posts and Pintles, Standards IAPMO/ANSI Z124.5-2013

Reviews