Lift For Toilet Seat, Round 17-1/2" Closed Front, White

BEMIS| Zoro #: G2154537| Mfr #: GR4LR-000

$134.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteMaterial: PlasticSeat Height: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2154537 Mfr #: GR4LR-000
Color: WhiteMaterial: Plastic
Seat Height: 3"Front Type: Closed
Bolt to Seat Front: 17-1/2"Item: Heavy Duty Lift For Toilet Seat
With Cover / Without Cover: Without CoverFor Bowl Shape: Round
Hinge Type: Lift-OffWidth: 14-3/16"
Features: Non-Corrosive 300 Series Stainless Steel Mounting Bracket and Hardware, Provides 4" of Additional Height above Rim (When Seat Installed)Hinge Material: Stainless Steel
Standards: Federal Specification WW-P-541/1ACountry of Origin (subject to change): United States

Description

Heavy Duty Lift For Toilet Seat, Round, Front Type Closed, Without Cover, Material Plastic, Bolt to Seat Front 17-1/2 In., Hinge Material Stainless Steel, Hinge Type Lift-Off, Seat Height 3 In., Width 14-3/16 In., Color White, Features Non-Corrosive 300 Series Stainless Steel Mounting Bracket and Hardware, Provides 4 In. of Additional Height above Rim (When Seat Installed), Standards Federal Specification WW-P-541/1A

Reviews