KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Commercial Toilet Seat, Round 16-3/16" Open Front

BEMIS| Zoro #: G1466507| Mfr #: 2055CT-000

$30.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: IAPMO/ANSI Z124.5-2013
Front Type: Open
Seat Height: 1-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1466507 Mfr #: 2055CT-000
Standards: IAPMO/ANSI Z124.5-2013Front Type: Open
Seat Height: 1-1/16"Color: white
Hinge Material: Plastic with Stainless Steel PostsFeatures: STA-TITE(R) Commercial Fastening System(TM), Non-Corrosive 300 Series Stainless Steel Posts and Pintles
With Cover / Without Cover: Without CoverBolt to Seat Front: 16-3/16"
For Bowl Shape: RoundWidth: 14-1/4"
Hinge Type: Check HingeItem: Commercial Heavy Duty Plastic Toilet Seat
Material: PlasticCountry of Origin (subject to change): United States

Description

Commercial Heavy Duty Plastic Toilet Seat, Round, Front Type Open, Without Cover, Material Plastic, Bolt to Seat Front 16-3/16 In., Hinge Material Plastic with Stainless Steel Posts, Hinge Type Check Hinge, Seat Height 1-1/16 In., Width 14-1/4 In., Color White, Features STA-TITE(R) Commercial Fastening System(TM), Non-Corrosive 300 Series Stainless Steel Posts and Pintles, Standards IAPMO/ANSI Z124.5-2013

Reviews