KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Medic-Aid(R) Plastic Toilet Seat, Round 16-3/16" Open Front, White

BEMIS| Zoro #: G2071544| Mfr #: 2L2055T-000

$75.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 14-1/4"
Color: White
With Cover / Without Cover: Without Cover
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2071544 Mfr #: 2L2055T-000
Width: 14-1/4"Color: White
With Cover / Without Cover: Without CoverSeat Height: 2-1/8"
Item: Medic-Aid(R) Heavy Duty Plastic Toilet SeatFeatures: STA-TITE(R) Commercial Fastening System(TM), 2" Lift Hinges and Bumpers, Non-Corrosive 300 Series Stainless Steel Posts and Pintles
Bolt to Seat Front: 16-3/16"Hinge Type: Check Hinge
Material: PlasticHinge Material: Plastic with Stainless Steel Posts
Standards: IAPMO/ANSI Z124.5-2013Front Type: Open
For Bowl Shape: RoundCountry of Origin (subject to change): United States

Description

Medic-Aid(R) Heavy Duty Plastic Toilet Seat, Round, Front Type Open, Without Cover, Material Plastic, Bolt to Seat Front 16-3/16 In., Hinge Material Plastic with Stainless Steel Posts, Hinge Type Check Hinge, Seat Height 2-1/8 In., Width 14-1/4 In., Color White, Features STA-TITE(R) Commercial Fastening System(TM), 2 In. Lift Hinges and Bumpers, Non-Corrosive 300 Series Stainless Steel Posts and Pintles, Standards IAPMO/ANSI Z124.5-2013

Reviews