HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Commercial Toilet Seat, Round 16" Open Front With Cover

BEMIS| Zoro #: G1281987| Mfr #: 950-000

$40.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hinge Type: Self-Sustaining Hinge
Features: Top-Tite(R) Hinge, Non-Corrosive Hex-Tite(TM) Bolts and Wing Nuts
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1281987 Mfr #: 950-000
Hinge Type: Self-Sustaining HingeFeatures: Top-Tite(R) Hinge, Non-Corrosive Hex-Tite(TM) Bolts and Wing Nuts
Material: PlasticBolt to Seat Front: 16"
With Cover / Without Cover: With CoverFor Bowl Shape: Round
Standards: IAPMO/ANSI Z124.5-2013Color: White
Width: 14-1/4"Seat Height: 2-1/4"
Hinge Material: PlasticItem: Commercial Heavy Duty Plastic Toilet Seat
Front Type: OpenCountry of Origin (subject to change): United States

Description

Commercial Heavy Duty Plastic Toilet Seat, Round, Front Type Open, With Cover, Material Plastic, Bolt to Seat Front 16 In., Hinge Material Plastic, Hinge Type Self-Sustaining Hinge, Seat Height 2-1/4 In., Width 14-1/4 In., Color White, Features Top-Tite(R) Hinge, Non-Corrosive Hex-Tite(TM) Bolts and Wing Nuts, Standards IAPMO/ANSI Z124.5-2013

Reviews