Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rain Pants, Loden Green, XL
  • Zoro #: G0200885
  • Mfr #: 201182-RSXL
$38.40
  • High Visibility: No
  • Item: Rain Pants
  • Rainwear Ankle Style: Snap
See full product details
Orders over $75 ship free.

Ben Meadows #201182-RSXL Specifications

  • Zoro #: G0200885
  • Mfr #: 201182-RSXL
High Visibility: No Item: Rain Pants
Rainwear Ankle Style: Snap Rainwear Closure Type: Drawstring, Elastic
Inseam: 32-1/2" Rainwear Color: Green
Rainwear Size: XL Thickness: 0.40mm
Fabric Weight: 180g/m2 Liner Material: Polyester
Fits Waist Size: 38 to 40" Gender: Men's
Includes: Belt Loops, Snap Closure at Ankles Seam Style: Sealed
Material: Polyester Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

High Visibility No, XL, Green, Fits Waist Size 38 to 40 In., Rainwear Ankle Style Snap, Rainwear Closure Type Drawstring, Elastic, Men's, Inseam 32-1/2 In., Liner Material Polyester, Material Polyester, Seam Style Sealed, Rain Pants

Reviews of Ben Meadows #201182-RSXL