Benchmark Scientific
Electronic Autoclave, 121 - 134 C, 120V AC
Mfr # B4000-28-120
Zoro # G803457954
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$11,385.99
Key Features
- Overall Width 56 in
- Special Features Accepts Bottles and Flasks Up to 2 L, Adjustable Sterilization Times, Built In Water Tank, Digital LCD Display Control, Fully Automatic, USB Port for Digital Documentation of Records
- Watts 2,300 W
- Chamber Height 35 in
- Max. Temp. (C) 134 Degrees C
Explore More Products
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 115VAC B1201
- BENCHMARK SCIENTIFIC BIOCLAVE MINIATURE AUTOCLAVE 8L B4000-M
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 300g Cap., 115VAC B1202
- BENCHMARK SCIENTIFIC UV Clave Ultraviolet Chamber B1450
- BENCHMARK SCIENTIFIC BIOCLAVE AUTOCLAVE 16L B4000-16
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 230VAC B1201-E
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 300g Cap., 230VAC B1202-E
- BENCHMARK SCIENTIFIC UV Transparent Shelf for UV Clave B1450-SH-UV
- BENCHMARK SCIENTIFIC Electronic Autoclave, 121 - 134 C, 220V AC B4000-28-220
- HEIDOLPH TUTTNAUER Vertical Autoclave, 160L, 22A 023210990
- BACTIZAPPER Microsterilizer, 120V B1001
- Benchmark Scientific Lab Heaters