Berkshire
Canister, 100 Wipes, 9 in x 6 in
Mfr # SPXC1000.002.12
Zoro # G5177733
original price: $30.09
9% off
new price: $27.15
/eaFree Shipping on orders over $50
after youĀ
Free 30-Day Returns
Key Features
- Material 45% Polyester, 55% Cellulose
- Color White
- Sheet Size 9 in x 6 in
- Container Type Canister
- Number of Sheets 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Berkshire
- MFR # SPXC1000.002.12
- Zoro # G5177733
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 9 in x 6 in |
Sheet Length | 9 in |
Container Size | 100 ct |
Sheet Width | 6 in |
Details
Item | Cleanroom Prewet Wipes |
Material | 45% Polyester, 55% Cellulose |
Color | White |
Container Type | Canister |
Number of Sheets | 100 |
Fragrance | Unscented |
Application | Cleanroom |
Wet Contact Time | No Efficacy |
Primary Chemical | Alcohol |
Cleaner Chemical Product Grouping | Cleanroom Wipes |
Wipes Application | Flammable Control |
Standards | ISO Class 5 |
Formula | 9% Isopropyl Alcohol, 91% Deionized Water |
Cleaner Form | Wipes |
Features | Low-Lint |
Packaging Type | Canister |
NSF Rating | Not Rated |
Description
Cleanroom Wipes, Cleanroom Prewet Wipes, Primary Chemical Alcohol, Wet Contact Time No Efficacy, 100 ct, Container Type Canister, Sheet Size 9 in x 6 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Cleanroom, Color White, Features Low-Lint, Formula 9 Percent Isopropyl Alcohol, 91 Percent Deionized Water, Material 45 Percent Polyester, 55 Percent Cellulose, NSF Rating Not Rated, Sheet Length 9 in, Sheet Width 6 in, Standards ISO Class 5
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 9 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT141)
- CHASE Aerosol Baseboard, 19oz. (438-5156)
- TIMEMIST Premium Metered Air Freshener Refill, Country Garden, 6.6 oz Aerosol (1042786EA)
- TORNADO Roller Brush Blk Cv 30/1 Soft Standard (K69066410)
- BERKSHIRE Pack, 75 Wipes, 9 in x 9 in (CHSS09.14)
- BERKSHIRE Pack, 100 Wipes, 12 in x 12 in (PWAP12.24)
- BERKSHIRE Pack, 500 Wipes, 12 in x 12 in (LB170.1212.20)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 100 Wipes, 9 in x 9 in (US3000.0909.8)
- BERKSHIRE Pack, 150 Wipes, 12 in x 12 in (PJ700.1212.20)
- BERKSHIRE Canister, 100 Wipes, 9 in x 6 in (SPXC1000.001.12)
- DUKAL Adult Wet Wipes (7720)
- HOSPECO DupontĀ® Sontara ECĀ® Medium Duty/Low Lint Wipes, 12" x 16-1/2", 250/Case, M-PR822 (M-PR822)