Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Procedural Face Mask, M, White, 50PK

  • Zoro #: G5064893
  • Mfr #: BM.1FWE.50
$24.87 ($0.50/unit)
  • Promotion Restriction: Not eligible for promotion
  • Mask Size: Universal
  • Package Quantity: 50
See full product details
Out of Stock

Berkshire #BM.1FWE.50 Specifications

  • Zoro #: G5064893
  • Mfr #: BM.1FWE.50
Promotion Restriction: Not eligible for promotion Mask Size: Universal
Package Quantity: 50 Standards: ISO Class 4-8
Nose Clip: Yes Individually Packaged: No
Color: White Face Seal: None
Exhalation Valve: No Fluid Resistant: No
Headstrap Type: Single, Non-Adjustable Respirator Shape: Flat-Fold
Nuisance Odor Removal: None Item: Cleanroom Mask
Material: Polypropylene Product Availability: Temporarily Unavailable
ASTM Splash Rating: Not Rated NIOSH Rating: Not Rated
ISO Cleanroom Class: ISO 4 (Class 10) Nosepiece Type: Metal Nose Clip
Mask Headstrap Type: Dual, Non-Adjustable Mask Shape: Flat-Fold
Includes Eyeshield: No Number of Layers: 3-Ply
Mask Material: Polypropylene Face Seal Type: None
Eyeshield Color: None Eyeshield Material: None
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

If working in a humid environment, look for a disposable respirator with a exhalation valve. Here is some additional information about Berkshire . Color: White.

Technical Guides

Restrictions and Compliance

***

Reviews of Berkshire #BM.1FWE.50