Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Glove Liner, White, Half Finger, PK10

  • Zoro #: G4826096
  • Mfr #: BGL2.20L
$20.64 ($2.06/unit)
  • Design: Half Finger
  • Color: White
  • Size: Men's L
See full product details
Orders over $75 ship free.

Berkshire #BGL2.20L Specifications

  • Zoro #: G4826096
  • Mfr #: BGL2.20L
Design: Half Finger Color: White
Size: Men's L Item: Glove Liners
Application: Worn Under Gloves to Absorb Perspiration Material: Polyester
Length: 8-3/4" Fabric Weight: Light
Glove Size: Men's L Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Using inspection gloves are a great way for handling photos, electronics, vegetables, fruits, and any other items that require a light hand. Take a look at the features for Berkshire Glove Liners. Material: Polyester, Size: Men's L, Color: White.

Technical Guides

Reviews of Berkshire #BGL2.20L