Berkshire
Pack, 1,000 Wipes, 24 in x 36 in
Mfr # LN9024365
Zoro # G5925674
Free Shipping & Returns
Free Shipping on orders over $50
after youĀ
Free 30-Day Returns
Key Features
- Material Rayon/Hemp
- Color White
- Sheet Size 24 in x 36 in
- Container Type Pack
- Number of Sheets 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berkshire
- MFR # LN9024365
- Zoro # G5925674
- Country of Origin Japan
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 24 in x 36 in |
Roll Length | No Roll |
Sheet Length | 36 in |
Sheet Width | 24 in |
Details
Item | Dry Wipe |
Material | Rayon/Hemp |
Color | White |
Container Type | Pack |
Number of Sheets | 1,000 |
Lint Level | Low Lint |
Series | Lensx(R) 90 |
Fragrance | Unscented |
Containers per UOM | 1 |
Standards | ISO Class 6 |
Wipes per Container | 1000 |
Application | Optical Ceaning, Sensitive Surface Cleaning and Polishing |
Wipe Type | Cleanroom Wipe |
Minimum Cleanroom Standards | ISO 5 (Class 100) |
Description
Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Lensx(R) 90, White, Minimum Cleanroom Standards ISO 5 (Class 100), Rayon/Hemp, Lint Level Low Lint, Roll Length No Roll, Sheet Length 36 in, Sheet Width 24 in, Number of Sheets 1,000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT423)
- LYSOL Disinfectant Power Bathroom Foamer, Liquid, Atlantic Fresh, 32 oz Spray Bottle (19200-02699)
- MALCO 14OZ Gard Carp Fresh (274142)
- PROSOCO Saltguard VOC Deeply Penetrating Water & Salt Barrier 5 Gallon (47060-05GAL)
- BERKSHIRE Pack, 150 Wipes, 18 in x 18 in (DR770.1818.10)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 100 Wipes, 12 in x 12 in (MS1200.1212.6)
- BERKSHIRE Canister, 100 Wipes, 9 in x 6 in (SPXC1000.002.12)
- BERKSHIRE Pack, 75 Wipes, 12 in x 12 in (MSVP.1212.14)
- BERKSHIRE Pack, 100 Wipes, 12 in x 12 in (PW880.1212.12)
- BERKSHIRE Pack, 250 Wipes, 9 in x 15 in (PWAP.PRO915.4)
- GOJO PURELLĀ® Hand Sanitizing Wipes - 6 Canisters/Case - 9113-06 (9113-06)