Berkshire
Pack, 100 Wipes, 12 in x 12 in
Mfr # PW880.1212.12
Zoro # G3972744
product price: $47.69
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color White
- Sheet Size 12 in x 12 in
- Container Type Pack
- Number of Sheets 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Berkshire
- MFR # PW880.1212.12
- Zoro # G3972744
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 12 in x 12 in |
Roll Length | No Roll |
Sheet Length | 12 in |
Sheet Width | 12 in |
Details
Item | Dry Wipe |
Material | Polypropylene |
Color | White |
Container Type | Pack |
Number of Sheets | 100 |
Lint Level | Low Lint |
Series | Pro-Wipe 880 |
Formula | Dry |
Containers per UOM | 1 |
Wipes per Container | 100 |
Minimum Cleanroom Standards | ISO 5 (Class 100) |
Wipe Type | Cleanroom Wipe |
Description
Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Pro-Wipe 880, White, Minimum Cleanroom Standards ISO 5 (Class 100), Polypropylene, Lint Level Low Lint, Roll Length No Roll, Sheet Length 12 in, Sheet Width 12 in, Number of Sheets 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- PREFERENCE Preference 2-Ply Embossed Bathroom Tissue 550 Sheets White, PK80 (18280/01)
- CHASE Metered Air Freshener Apple, 7oz., PK12 (438-5188)
- ALLSTAR PERFORMANCE Allstar Performance ALL78211 1 gal Oil Eater Cleaner Degreaser (ALL78211)
- BERKSHIRE Pack, 300 Wipes, 9 in x 9 in (MF.0909.20)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 1,200 Wipes, 4 in x 4 in, Unscented (DR670.0404.10)
- BERKSHIRE Cleanroom Wipes, White, Soft Pack, 45% Polyester, 55% Cellulose, 9 in x 9 in, Unscented (SPX1000.002.12)
- BERKSHIRE Pack, 150 Wipes, 9 in x 9 in (PWAP09.24)
- BERKSHIRE Pack, 100 Wipes, 9 in x 9 in (MSSS.0909.8)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 75 Wipes, 12 in x 12 in (P1200.1212.14)
- KIMBERLY-CLARK PROFESSIONAL WypAll PowerClean X80 Heavy Duty Cloths (41043), Jumbo Roll, Extended Use Towels, Red (41055)
- KIMBERLY-CLARK Wipers, X60, Hydroknt, Blue, PK6, Roll, Hydroknit (35431)