Berkshire
Pack, 150 Wipes, 12 in x 12 in
Mfr # VCLP.1212.20
Zoro # G5054734
product price: $24.69
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester, Rayon Blend
- Color White
- Sheet Size 12 in x 12 in
- Container Type Pack
- Number of Sheets 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Berkshire
- MFR # VCLP.1212.20
- Zoro # G5054734
- Country of Origin Taiwan, Province of China
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 12 in x 12 in |
Roll Length | No Roll |
Sheet Width | 12 in |
Sheet Length | 12 in |
Details
Item | Dry Wipe |
Material | Polyester, Rayon Blend |
Color | White |
Container Type | Pack |
Number of Sheets | 150 |
Lint Level | Low Lint |
Series | ValuClean(R) Plus |
Wipes per Container | 150 |
Application | Contamination Control, Spill Pick-Up |
Containers per UOM | 1 |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Minimum Cleanroom Standards | ISO 5 (Class 100) |
Wipe Type | Cleanroom Wipe |
Description
Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series ValuClean(R) Plus, White, Minimum Cleanroom Standards ISO 5 (Class 100), Polyester, Rayon Blend, Lint Level Low Lint, Roll Length No Roll, Sheet Length 12 in, Sheet Width 12 in, Number of Sheets 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERT Canister, 160 Wipes, 12 in x 11 in (100895931)
- REMCO Vikan 16in Condensation Squeegee, White (77165)
- PM PRODUCTS Hand Cleaner, 505 (505)
- GLOBAL INDUSTRIAL Replacement Front Rubber Squeegee Blade for C26R 26in Auto Ride-On Floor Scrubber 641811 (641812)
- BERKSHIRE Non-Woven Cleanroom Wipe, 300 PK (CHNW60920)
- BERKSHIRE Pack, 1,000 Wipes, 12 in x 12 in (LN90.1212.4)
- BERKSHIRE Pack, 300 Wipes, 9 in x 9 in (ECW60.0909.20)
- BERKSHIRE Pack, 75 Wipes, 9 in x 9 in (CHSS09.14)
- BERKSHIRE Pack, 100 Wipes, 12 in x 12 in (PW880.1212.12)
- BERKSHIRE Pack, 20 Wipes, 12 in x 12 in (GW67.ST.25)
- KIMBERLY-CLARK PROFESSIONAL WypAll GeneralClean X60 Multi-Task Cleaning Cloths (34865), Quarterfold, Strong & Absorbent, White (34865)
- NUVIK USA INC Crocodile Cloth Biodegradable Grill Cleaning Cloth Wipes, 80 Wipes/Pack (6600)