Berkshire
Pack, 150 Wipes, 18 in x 18 in
Mfr # DR770.1818.10
Zoro # G5150022
product price: $78.59
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose, Polyester
- Color White
- Sheet Size 18 in x 18 in
- Container Type Pack
- Number of Sheets 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Berkshire
- MFR # DR770.1818.10
- Zoro # G5150022
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 18 in x 18 in |
Roll Length | No Roll |
Sheet Width | 18 in |
Sheet Length | 18 in |
Details
Item | Dry Wipe |
Material | Cellulose, Polyester |
Color | White |
Container Type | Pack |
Number of Sheets | 150 |
Lint Level | Low Lint |
Series | Durx® 770 |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Wipes per Container | 150 |
Application | Contamination Control, Spill Pick-Up |
Containers per UOM | 1 |
Minimum Cleanroom Standards | ISO 5 (Class 100) |
Wipe Type | Cleanroom Wipe |
Description
Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Durx(R) 770, White, Minimum Cleanroom Standards ISO 5 (Class 100), Cellulose, Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 18 in, Sheet Width 18 in, Number of Sheets 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 400 lbs Rectangular Prism Trash Can, Black, Open Top, Plastic (FG9W7300BLA)
- SCHAEFER BRUSH Fiberglass Flux, Glue, Dope Brush, Tin (10033)
- COMMERCIAL Wooden Broom/Squeegee Handle w/ Metal Threads (83228)
- ZEP 1 gal Liquid Hand Soap Pump Bottle, 4 PK (95824)
- BERKSHIRE Pack, 150 Wipes, 9 in x 9 in (CH709.14)
- BERKSHIRE Pack, 150 Wipes, 12 in x 12 in (PJ700.1212.20)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 1,200 Wipes, 4 in x 4 in, Unscented (DR670.0404.10)
- BERKSHIRE Non-Woven Cleanroom Wipe, 300 PK (CHNW60920)
- BERKSHIRE Soft Pack, 100 Wipes, 9 in x 6 in (SPXC1000.01.12R)
- BERKSHIRE Dry Wipe, White, Pack, Cotton, 300 Wipes, 9 in x 9 in, Unscented (T1622.0909.8)
- LYSOL Disinfecting Wipes Flatpacks, 1-Ply, 6.69 x 7.87, Lemon and Lime Blossom, White, 15 Wipes, 24PK (19200-99799)
- WYPALL WypAll PowerClean ProScrub Heavy Duty Wet Towels (91367), Dual Action Cleaning, 9.5" x 12", Refill (KCC 91367)