Berkshire
Pack, 250 Wipes, 9 in x 15 in
Mfr # PWAP.PRO915.4
Zoro # G0690457
product price: $34.99
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester, Rayon Blend
- Color White
- Sheet Size 9 in x 15 in
- Container Type Pack
- Number of Sheets 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Berkshire
- MFR # PWAP.PRO915.4
- Zoro # G0690457
- Country of Origin Taiwan, Province of China
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 9 in x 15 in |
Roll Length | No Roll |
Sheet Width | 9 in |
Sheet Length | 15 in |
Details
Item | Dry Wipe |
Material | Polyester, Rayon Blend |
Color | White |
Container Type | Pack |
Number of Sheets | 250 |
Lint Level | Low Lint |
Series | Pro-Wipe(R) AP |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Application | Contamination Control, Spill Pick-Up |
Containers per UOM | 1 |
Wipes per Container | 250 |
Minimum Cleanroom Standards | None |
Wipe Type | Critical Area Wipe |
Description
Dry Wipe, Wipe Type Critical Area Wipe, Soft Pack, Product Series Pro-Wipe(R) AP, White, Minimum Cleanroom Standards None, Polyester, Rayon Blend, Lint Level Low Lint, Roll Length No Roll, Sheet Length 15 in, Sheet Width 9 in, Number of Sheets 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Carbon Brush Set, For Backpack Vacuum (841933)
- TILELAB 1 Lb. Crystals Sulfamic Acid Cleaner (TLSACRA1)
- HARPER 24 In. W. x 64 In. L. Wood Handle Multi-Purpose Medium Sweep Push Broom (3424A)
- JANITIZED Vacuum Micro Filter Designed to Fit Windsor Sensor XP/S/S2, PK25 (JAN-IVF155)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 200 Wipes, 9 in x 9 in (PJ700.0909.20)
- BERKSHIRE Pack, 150 Wipes, 12 in x 12 in (DR670.1212.20)
- BERKSHIRE Pack, 100 Wipes, 8 in x 12 in (DR670.0812.20)
- BERKSHIRE Pack, 150 Wipes, 9 in x 9 in (PWAP09.24)
- BERKSHIRE Pack, 150 Wipes, 18 in x 18 in (DR770.1818.10)
- BERKSHIRE Pack, 150 Wipes, 12 in x 12 in (PJ700.1212.20)
- WYPALL Hand Cleaning Wipes, Green/White, Bucket, Meltblown Polypropylene, 75 Wipes, 9 1/2 in x 12 in (91371)
- TORK Tork Industrial Paper Wiper Blue, Handy Box W7 4-Ply, 1 x 180 Feet, 13247501 (13247501)