Berkshire
14 in/24 in L Isolator Cleaning
Mfr # EC360.ICT.1
Zoro # G4334522
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size Not Applicable
- Mop Pad Size 14 in and 24 in handles
- Mop Connection Type Quick Change
- Handle Material Aluminum
- Mop Type Isolator Cleaning
Explore More Products
- BERKSHIRE Elastic Cover Isolator Cleaning, White, Polyester, PK26 EC360.EC.6
- BERKSHIRE String Mop Head, Slide On Connection, Looped-End, White, Polyester, BCM.1.12 BCM.1.12
- BERKSHIRE String Mop Head, Slide On Connection, Looped-End, White, Polyester, BCM.4.12 BCM.4.12
- BERKSHIRE 37-25/64 in to 70-55/64 in L Telescoping Mop Handle, Silver BCR.T2HANDLE.1
- BERKSHIRE 10 in x 18 in Knitted Cover Cleanroom, White, PK50 MSVP1018B10
- BERKSHIRE Mop Handle and Pp Clamp, Clamp On Connection, Aluminum CHMH.SET.1
- BERKSHIRE 10 in x 18 in Knitted Cover Cleanroom, White, PK25 SSLT1018B10
- BERKSHIRE Elastic Cover Isolator Cleaning, White, Nonwoven, PK5 EC360.NW.40
- COOL KITCHEN 01320 16 oz. Janit Heavy Duty Mop Head CO30641
- BOARDWALK 5 in Cut-End Wet Mop, White, Rayon, PK12 BWK324R
- LIBMAN Libman Commercial Large Looped-End Wet Mop Head - 972 972
- Berkshire Floor Mops, Buckets & Wringers