Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Contact Tip, Size 0.052", Copper

  • Zoro #: G0510947
  • Mfr #: T-A052CH
$1.74 /ea

Order in multiples of 10

  • Material: Copper
  • Series: AccuLock(TM) S
  • Amperage Range: 250-600
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Bernard #T-A052CH Specifications

  • Zoro #: G0510947
  • Mfr #: T-A052CH
Material: Copper Series: AccuLock(TM) S
Amperage Range: 250-600 Type: Heavy Duty
Item: Contact Tip Gun Model: Bernard BTB MIG Guns, Miller(R) Style,Tregaskiss Air-Cooled Robotic MIG Guns
Wire Size (In.): 0.052 For MIG Guns: Bernard(TM) BTB MIG Guns Series, Miller(R) MDX(TM) 250 MIG Guns Series
Features: Address Liner Trim Length Errors and Erratic Wire Feeding, Load and Lock, Production Downtime and Rework Connection Style: Threaded
Sub-Category: MIG Gun Contact Tips Size: 0.052"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Contact Tip, Sub-Category MIG Gun Contact Tips, Wire Size (In.) 0.052, Series AccuLock(TM) S, Material Copper, Size 0.052 In., Amperage Range 250-600, Connection Style Threaded, Gun Model Bernard BTB MIG Guns, Miller(r) Style,Tregaskiss Air-Cooled Robotic MIG Guns, For MIG Guns Bernard(TM) BTB MIG Guns Series, Miller(r) MDX(TM) 250 MIG Guns Series

Reviews of Bernard #T-A052CH