Bernard
Nozzle, Centerfire, 1/2 in
Mfr # N-5800C
Zoro # G4313933
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size (In.) 5/8
- Series Large Centerfire
- Material Copper
- Size Flush
- Connection Style Threaded
Explore More Products
- BERNARD Diffuser, Centerfire DS-1
- BERNARD Jump Liner, 0.045-0.062 in, QJL-116
- BERNARD Liner, 0.045-0.062 in, L4A-25
- BERNARD Nozzle, Quik Tip, 5/8 in, Material: Copper N1C58Q
- BERNARD Nozzle, Quik Tip, 1/2 in N2C12HQ
- BERNARD Nozzle, Centerfire, 1/2 in N-5818C
- BERNARD Diffuser DR1
- BERNARD Shield Spatter 6178C
- BERNARD Diffuser 6533A
- TWECO Nozzle, Slip Adjustable, 0.500 in., PK2 12401859
- TWECO Tip, Heavy Duty, Series 15H, 1/16 In, PK25 11501234
- Bernard MIG Gun Consumables