Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Welding Gun, Air Cooled, Euro, 0.045in, 300A

  • Zoro #: G0091896
  • Mfr #: Q3012MP3EEC

$511.09

Details
  • Neck Tube Angle: 60 Degrees
  • Application: MIG, FCAW
  • Neck Tube Size: Short
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bernard #Q3012MP3EEC Specifications

  • Zoro #: G0091896
  • Mfr #: Q3012MP3EEC
Neck Tube Angle: 60 Degrees Application: MIG, FCAW
Neck Tube Size: Short Series: BTB, T Series
Handle Type: Straight Liner: Universal Conventional Liner
Duty Cycle (%): 100% with 100% CO2 Rotation Deg.: 0 Degrees
MIG Gun Number: Q3012MP3EEC Cable Length (Ft.): 12
Neck Tube Material: Aluminum Trigger: Standard
Cable Length (Meters): 3.657 Rear Connection: Euro
Neck Tube Type: Fixed Wire Size: 0.078 in.
Type: Air Cooled Amps: 300A
Amps AC: 300A Tip Series: TOUGH LOCK(TM)
Item: Mig Welding Gun Country of Origin (subject to change): United States

Description

Welding Gun, Air Cooled, Series Platform, MIG Gun Number Q3012MP3EEC, Wire Size (In.) 0.045, Wire Size 0.045, Cable Length (Ft.) 12, Cable Length (Meters) 3.657, Rear Connection Euro(R), Conductor Tube Fixed, Short 60 Degrees , Duty Cycle ( Percent) 60, Amps 300, Application For Heavy Equipment, Shipbuilding, Pipeline, Fabrication

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Bernard #Q3012MP3EEC