Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Heated Air Curtain, 14-3/4 In. H, 39 In. W

BERNER| Zoro #: G0243162| Mfr #: CHC10-1036EZ-100-3X-G

$1631.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Speeds: 3
Item: Heated Air Curtain
Width: 39"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0243162 Mfr #: CHC10-1036EZ-100-3X-G
Number of Speeds: 3Item: Heated Air Curtain
Width: 39"Air Curtain dBA @ 10 Feet: 67
Number of Motors: 1Requires: Hard Wiring
Max. Amps: 13.4Air Curtain Air Velocity: 3500 fpm
Height: 14-3/4"Housing Color: White
Max. Mounting Height: 10 ft.Air Curtain Heated: Yes
Motor Enclosure: Open DripproofPhase: 3
Motor HP: 1/2Air Curtain Max. Door Width: 3 ft.
Includes: (3) Speed Motor with Factory Mounted Wired Fan and Heat Selector Switch, Adjustable Time Delay, 24V Transformer, 24V Magnetic Reed Door Limit Swtich and 24V ThermostatMotor Type: Permanent Split Capacitor
Air Curtain Air Volume: 1812 cfmAir Curtain Housing Material: Aluminum
Max. RPM: 1750Air Curtain Item: Air Curtain
Voltage: 460Depth: 14-1/4"
Standards: UL, CUL Indoor OnlyHeating kW: 10
Hz: 60Country of Origin (subject to change): United States

Description

Heated Air Curtain, Air Curtain Max. Door Width 3 ft., Max. Mounting Height 10 ft., Air Curtain Air Volume 1812 cfm, 67 Air Curtain dBA @ 10 Feet, Width 39 In., Height 14-3/4 In., Depth 14-1/4 In., Number of Motors 1, 3 Phase, Voltage 460, Max. Amps 13.4, Air Curtain Heated Yes, Air Curtain Air Velocity 3500 fpm, Air Curtain Housing Material Aluminum, Heating kW 10, 60 Hz, Housing Color White, Motor Type Permanent Split Capacitor, Motor Enclosure Open Dripproof, Motor HP 1/2, Max. RPM 1750

Reviews