Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

14.1 oz. Fuel Cylinder, MAP-Pro

  • Zoro #: G0811255
  • Mfr #: 333668
$13.58 /ea

Order in multiples of 5

  • Fuel Capacity: 14 oz
  • Standards: Title 49 CFR DOT 39 NRC
  • Operating Pressure: 250 psi
See full product details
Orders over $75 ship free.

Bernzomatic #333668 Specifications

  • Zoro #: G0811255
  • Mfr #: 333668
Fuel Capacity: 14 oz Standards: Title 49 CFR DOT 39 NRC
Operating Pressure: 250 psi Gas Service: MAPP/PRO
Flame Type: MAP-Pro Bushing Type: CGA 600 RH
Item: Fuel Cylinder Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fuel Cylinder, Flame Type MAP-Pro, Fuel Capacity 14 oz, Bushing Type CGA 600 RH, Operating Pressure 250 psi, Standards Title 49 CFR DOT 39 NRC, Gas Service MAPP/PRO

Restrictions and Compliance

Hazardous material

Reviews of Bernzomatic #333668