Fuel Cylinder, Oxygen, 1.4 oz
- Zoro #: G1354753
- Mfr #: 333666
$18.30
- Standards: Title 49 CFR DOT 39 NRC
- Item: Fuel Cylinder
- Flame Type: Oxygen
Bernzomatic #333666 Specifications
| |
Standards: Title 49 CFR DOT 39 NRC | Item: Fuel Cylinder |
Flame Type: Oxygen | Gas Service: Oxygen |
Fuel Capacity: 1.4 oz | Operating Pressure: 500 psi |
Bushing Type: CGA 601 LH | Country of Origin (subject to change): United States |
Description
Fuel Cylinder, Flame Type Oxygen, Fuel Capacity 1.4 oz, Bushing Type CGA 601 LH, Operating Pressure 500 psi, Standards Title 49 CFR DOT 39 NRC, Gas Service Oxygen
Restrictions and Compliance
Hazardous material | |
This item has been restricted from sale in the following states: AK, GU, HI, PR |