Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Fuel Cylinder, Propane, 14.1 oz

  • Zoro #: G2953946
  • Mfr #: 333670

$13.28

Details
  • Fuel Capacity: 14 oz.
  • Operating Pressure: 228 psi
  • Gas Service: Propane
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bernzomatic #333670 Specifications

  • Zoro #: G2953946
  • Mfr #: 333670
Fuel Capacity: 14 oz. Operating Pressure: 228 psi
Gas Service: Propane Item: Fuel Cylinder
Bushing Type: CGA 600 RH Flame Type: Propane
Country of Origin (subject to change): United States

Description

Fuel Cylinder, Flame Type Propane, Fuel Capacity 14 oz., Bushing Type CGA 600 RH, Operating Pressure 228 psi, Gas Service Propane

Restrictions and Compliance

Hazardous material

Reviews of Bernzomatic #333670