20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Torch, Brazing Swivel

BERNZOMATIC| Zoro #: G0410837| Mfr #: TS839

$33.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0410837 Mfr #: TS839
Item: Swivel TorchType: 360 Degree
Series: TS839TIgnitor: Trigger-Activated
Fuel: Mapp/PropaneFlame Type: Swirl
Soft Solder Tube Cap. w/MAPP Gas: 1/4" to 4"Silver Braze Tube w/MAPP Gas: 1/4" to 1-1/2"
Propane Gas Soft Solder: 1/8" to 3"Propane Gas Silver Braze: 1/4" to 3/4"
Country of Origin (subject to change): United States

Product Description

Welding Torch, Brazing Swivel, Swirl Flame, Trigger Igniter, Propane Gas Soft Solder 1/8 to 3 In, Propane Gas Silver Braze 1/4 to 3/4 In, Soft Solder Tube Capacity w/MAPP Gas 1/4 to 4 In, Silver Braze Tube With Mapp Gas 1/4 to 1 1/2 In, Fuel Propane or Methylacetlene/Propadiene Gas, Brass and Stainless Steel, High Output, Pre Tested, Pressure Regulated

Product Reviews

Save 15%. Sign up for Z-mail.