Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Bernzomatic TS8000 Trigger Start Torch

  • Zoro #: G3164463
  • Mfr #: TS8000

$77.71

  • MAPP Gas Soft Solder: 1/4" to 4"
  • Fuel: Map-Pro
  • MAPP Temp.: 3650
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Bernzomatic #TS8000 Specifications

  • Zoro #: G3164463
  • Mfr #: TS8000
MAPP Gas Soft Solder: 1/4" to 4" Fuel: Map-Pro
MAPP Temp.: 3650 Gas Service: MAPP/PRO
Application: Use to Solder, Braze or Thaw Copper Pipes, Loosens Rusted Bolts and Strips Paint MAPP Btus per Hour: 12,327
Series: TS8000 Flame Type: Swirl
Propane Btus per Hour: 12,936 Propane Temp.: 3400 Degrees F
Propane Gas Soft Solder: 1/8" to 3" Item: Hand Torch
Soft Solder Tube Cap. w/MAPP Gas: 1/4" to 4" Welding Application: General Brazing, Soldering
Ignitor: Instant On/Off Country of Origin (subject to change): United States

Description

Zoro provides a wide variety of torches and torch kits suitable for soldering, welding, brazing, heat shrinking, weed removal and many other applications. Here is some additional information about Bernzomatic Hand Torch. Application: Use to Solder, Braze or Thaw Copper Pipes, Loosens Rusted Bolts and Strips Paint.

Reviews of Bernzomatic #TS8000