Besa Lighting
Alex Vanity, Opal/Smoke, Chrome Finish, 2x50W Halogen
- Zoro #: G906137548
- Mfr #: 2WS-7735SM-CR
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color: Opal/Smoke
- Height: 6.3125
- Length: 14.625
- Lamp Type: T5
- Voltage: 120V
- Style: Contemporary
- Shade Material: Glass
- Housing Material: Brass/Steel
$264.29
Subtotal: $264.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Besa Lighting #2WS-7735SM-CR Specifications
- Zoro #: G906137548
- Mfr #: 2WS-7735SM-CR
- UPC #: 767893173241
- Color: Opal/Smoke
- Height: 6.3125
- Length: 14.625
- Housing Finish: Chrome
- Lamp Type: T5
- Voltage: 120V
- Style: Contemporary
- Shade Material: Glass
- Housing Material: Brass/Steel
- Bulb Technology: Standard
- Fixture Wattage: 50W
- Lamp Quantity: 2
- Country of Origin (subject to change): Turkey
Description
Alex has a simple, contemporary design that features handcrafted Opal glass, available with flat glass trim. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. Our Trans-Smoke colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Smoke glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Technical Guides
Reviews of Besa Lighting #2WS-7735SM-CR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BESA LIGHTING Alex Vanity, Opal/Smoke, Satin Nickel Finish, 2x50W Halogen 2WS-7735SM-SN
- BESA LIGHTING Alex Vanity, Opal/Smoke, Chrome Finish, 3x50W Halogen 3WS-7735SM-CR
- BESA LIGHTING Alex Vanity, Opal/Smoke, Satin Nickel Finish, 2x5W LED 2WS-7735SM-LED-SN
- BESA LIGHTING Mia Vanity, Carrera, Chrome Finish, 3x5W LED 3SW-177919-LED-CR
- BESA LIGHTING Wish Wall, Blue/Clear, Black, 3x60W Incandescent 3WG-WISHBL-BK
- BESA LIGHTING Bolla Vanity, Opal Matte, Satin Nickel Finish, 2x60W Incandescent 2WZ-412207-SN
- ET2 Blocs LED 3-Light 19.5" Wide Polished Chrome Vanity Light E32033-18PC
- Z-LITE Lexington 2 Light Vanity, Brushed Nickel & White Swirl 311-2V-BN
- TRANS GLOBE Two Light Brushed Nickel Frosted Glass Vanity 3356 BN
- INNOVATIONS LIGHTING 2 Light Vertical Bath Vanity Light 208L-OB-G182-LED
- INNOVATIONS LIGHTING 2 Light Bathroom Fixture 208-OB-G302
- Besa Lighting Vanity Lights