
Besa Brio 7 Pendant, Gold Foil, Black Finish, 1x 35W MAX GY6.35 Base
Mfr # 1XT-2492GF-BK
Zoro # G515613778
product price:Â $414.00
/ea
Free Shipping & Returns
Key Features
Glass Color
Gold
Shade Material
Glass
Voltage
12V
Lamp Included
Yes
Material
Brass/Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-2492GF-BK
Zoro #
G515613778
UPC #
768439303177
Country of Origin
Turkey
Dimensions
Height
3.625 in
Shade Diameter
6.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Glass Color
Gold
Shade Material
Glass
Voltage
12V
Lamp Included
Yes
Material
Brass/Aluminum
Dimmable
Yes
Damp/Wet Rating
Dry
Style
Contemporary
Finish
Gold Foil
Fixture Wattage
35W
Number of Lights
1
Item
Pendant
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
ETL
Fixture Finish
Black
Bulb Shape
T4
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL
Description
The Brio 7 is a wide yet compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Gold Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This decor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.