
Besa Outdoor Moto 8 Grid Black White Acrylic 1x60W E12
Mfr # MOTO8GR-WA-BK
Zoro # G015563016
product price:Â $364.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
10.25 in
Finish
White Acrylic
Glass Color
White
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MOTO8GR-WA-BK
Zoro #
G015563016
UPC #
767893253707
Country of Origin
United States
Dimensions
Height
10.25 in
Height of Center (in Inches)
5.125 in
Extension/Depth (in Inches)
2.5 in
Diameter/Width (in Inches)
8.25 in
Details
Item
Outdoor
Voltage
120V
Finish
White Acrylic
Glass Color
White
Dimmable
Yes
Fixture Wattage
60W
Mounting
Vertical
Number of LEDs
1
Damp/Wet Rating
Wet
Fixture Finish
Black
Material
Aluminum
ADA Compliant (Y/N)
Yes
Style
Contemporary
Fixture Socket Type
E12 (Candelabra)
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Bulb Shape
B10
Shade Material
Acrylic
Description
Our Moto collection is built for outdoor use, but the grid faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.