
Besa Pogo Pendant, Black/Inner Gold, Black Finish, 1x 35W MAX GY6.35 Base
Mfr # 1XT-4293GF-BK
Zoro # G615614132
product price:Â $517.50
/ea
Free Shipping & Returns
Key Features
Style
Modern
Voltage
12V
Shade Diameter
6.25 in
Material
Brass/Aluminum
Finish
Black/Inner Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-4293GF-BK
Zoro #
G615614132
UPC #
767893288242
Country of Origin
Germany
Dimensions
Shade Diameter
6.25 in
Height
6.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Length/Depth (in Inches)
4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Style
Modern
Voltage
12V
Item
Pendant
Fixture Wattage
35W
Material
Brass/Aluminum
Finish
Black/Inner Gold
Damp/Wet Rating
Dry
Shade Material
Glass
Number of Lights
1
Dimmable
Yes
Lamp Included
Yes
Glass Color
gold
UL or ETL Listing
ETL
Fixture Finish
Black
Fixture Socket Type
GY6.35 Bi-pin
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Bulb Shape
T4
Pendant Maximum Drop (In Inches)
120 in
Description
The Pogo is a playful double-glass pendant, with a globe-shaped opal glass centered in a radiused glass ring. Our Gold Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy black blown glass. The gold inner color complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the gold foil sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.