Besa Tamburo 8 Pendant, Glitter Stone, Bronze Finish, 1x 11W LED

  • Mfr # 1JT-4006GL-LED-BR

  • Zoro # G915614979


product price:  $585.00
/ea
Free Shipping & Returns

Key Features

Height
7.875 in
Finish
Glitter Stone
Number of Lights
1
Rated Life
30000
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-4006GL-LED-BR
Zoro #
G915614979
UPC #
767893289959
Country of Origin
Türkiye

Dimensions

Height
7.875 in
Shade Diameter
9.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Finish
Glitter Stone
Number of Lights
1
Rated Life
30000
Style
Contemporary
Lumens
1100
Lighting Technology
LED
Lamp Included
Yes
Glass Color
Crystal
Material
Brass/Steel
Color Temperature
3000K
Voltage
120V
Dimmable
Yes
Fixture Wattage
11W
Item
Pendant
Damp/Wet Rating
Damp
CRI
90+
Shade Material
Glass
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Bronze

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.