
Bree 11 Outdoor Sconce, White Acrylic, Bronze Finish, 1x60W Incandescent (Discontinued)
- Mfr # BREE11-WA-BR
- Zoro # G806136955
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BREE11-WA-BR
Zoro #
G806136955
UPC #
767893904111
Country of Origin
United States
Dimensions
Height
11.25
Length
10
Details
Voltage
120V
Glass Color
White
Lamp Quantity
1
Housing Material
Aluminum
Lamp Type
B10
Fixture Wattage
60W
Description
Our Bree collection is built for outdoor use, but the handsome faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.