
Cruise Cord Pendant, Clear, Bronze, 1x60W Incandescent (Discontinued)
- Mfr # 1JT-CRUSCL-BR
- Zoro # G606138425
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-CRUSCL-BR
Zoro #
G606138425
UPC #
767893091989
Country of Origin
Germany
Details
Color
Clear
Housing Finish
Bronze
Lamp Type
T10
Voltage
120V
Style
Modern
Shade Material
Glass
Material
Brass/Steel
Lamp Quantity
1
Fixture Type
Cord
Fixture Wattage
60W
Bulb Technology
Standard
Description
The Cruise Pendant is composed of a broad clear glass cylinder, with an interesting oval optical pattern blown throughout the interior of the glass. The dramatic play of light through the accents and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.