
Divi Cord Pendant, Metal Satin Nickel, Bronze Finish, 1x50W Halogen
Mfr # 1XT-1858MN-SN
Zoro # G206141771
product price:Â $333.00
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Housing Finish
Satin Nickel
Lamp Type
MR16
Voltage
12V
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-1858MN-SN
Zoro #
G206141771
UPC #
767893137274
Country of Origin
China
Details
Color
Bronze
Housing Finish
Satin Nickel
Lamp Type
MR16
Voltage
12V
Style
Contemporary
Shade Material
Steel
Material
Brass/Aluminum
Fixture Wattage
50W
Lamp Quantity
1
Description
Divi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our The Satin Nickel shade is a stamped steel reflector, with a satin nickel plated finish on the interior and exterior. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.