This item is Discontinued.

Besa Lighting Domi 1WW Swing Arm, 1x 50W Halogen 1WW-1743TN-SN

Domi 1WW Swing Arm, 1x 50W Halogen (Discontinued)

  • Mfr # 1WW-1743TN-SN
  • Zoro # G406140864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WW-1743TN-SN
Zoro #
G406140864
UPC #
767893473839
Country of Origin
China

Dimensions

Height
14.875
Length
14.875

Details

Fixture Type
Single Swing-Arm
Fixture Voltage
12V
Finish
Satin Nickel
Glass Color
Gray
Housing Material
Brass/Steel
Lamp Quantity
1
Fixture Wattage
50W
Lamp Type
T4
Bulb Technology
Standard
Housing Finish
Satin Nickel

Description

Domi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Titan glass is a soft off-white cased glass that is handcrafted with spiraling strokes of silver, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The swingarm fixture includes a 12V electronic transformer and integrated full-range rotary dimmer. The adjustable arm assembly pivots for 130 degree rotation at the canopy, and swings up and down within 180 degree range. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.