
Expo 26 Outdoor, White Acrylic, Silver Finish, 1x32W LED (Discontinued)
- Mfr # EXPO26-WA-LED-SL
- Zoro # G906137135
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EXPO26-WA-LED-SL
Zoro #
G906137135
UPC #
767893279707
Country of Origin
United States
Dimensions
Height
26
Length
8.25
Details
Voltage
120V
Finish
Silver
Housing Material
Aluminum
Lamp Type
Board
Lamp Quantity
1
Fixture Wattage
32W
Description
The strikingly handsome Expo collection makes the most of it’s timeless softly arced face, combined with the linearity of it’s vertical form. Offered in various sizes to achieve the ideal scale for the space, the Expo is ideal for high-profile architectural spaces and elevations, not to mention for modern residences as well. These stylish and functional luminaries are offered in a beautiful Silver finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.