
Karli Wall Sconce, Garnet, Bronze Finish, 1x40W Halogen (Discontinued)
- Mfr # 1SX-719841-BR
- Zoro # G306139111
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1SX-719841-BR
Zoro #
G306139111
UPC #
767893613532
Country of Origin
China
Dimensions
Height
9.625
Length
5
Details
Fixture Voltage
120V
Glass Color
Red
Housing Finish
Bronze
Lamp Quantity
1
Bulb Technology
Standard
Fixture Wattage
40W
Housing Material
Steel
Lamp Type
T5
Color
Garnet
Description
The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Garnet glass is full of floating, vibrant red tones with a mix of black and white tones behind them. When the glass is lit the fiery color palette illuminates to exude a harmonious display. This décor is created by rolling molten glass in small bits of deep red hues called frit along with black glass powders. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a low-profile machined lamp holder and a round flat canopy. The glass shade threads onto the lamp holder for easy installation. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.