
Nico 5 Vanity, Glitter Stone, Chrome, 2x9W LED (Discontinued)
- Mfr # 2WZ-NICO5GL-LED-CR
- Zoro # G506139362
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2WZ-NICO5GL-LED-CR
Zoro #
G506139362
UPC #
767893134754
Country of Origin
Türkiye
Dimensions
Height
6.875
Length
14.5
Depth
6.5
Shade Height
5.25 in.
Shade Width
4.875 in.
Shade Length/Depth
4.875 in.
Details
Color
Crystal
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Housing Material
Brass/Steel
Fixture Wattage
9W
Lamp Quantity
2
Bulb Base
GU24
Metal Finish
Chrome
Description
The Nico 5 Glitter Stone Vanity is a contemporary bath design, employing a softly radiused housing and sparkling textured shades. Our Glitter Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. Then a technologically advanced crystal coating is applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The vanity fixture is equipped with sleek arcing diecast lampholders and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.