This item is Discontinued.

Besa Lighting Optos Wall Sconce, Cool Dicro/Warm Dicro, Chrome Finish, 1x40W Halogen OPTOS1W-CDWD-CR

Optos Wall Sconce, Cool Dicro/Warm Dicro, Chrome Finish, 1x40W Halogen (Discontinued)

  • Mfr # OPTOS1W-CDWD-CR
  • Zoro # G106139908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OPTOS1W-CDWD-CR
Zoro #
G106139908
UPC #
767893847272
Country of Origin
Germany

Dimensions

Height
5
Length
5

Details

Fixture Voltage
120V
Glass Color
Multicolored
Fixture Wattage
40W
Housing Material
Steel
Lamp Quantity
1
Lamp Type
T5

Description

The Optos wall sconce uses two separate optical-effect lenses to produce interesting displays of up/down light. The aluminum body allows for 359 degree rotation and holds the lenses with clips. Our Cool Dicro Lens is a molded borosilicate glass, with a technologically advanced dichroic coating outer application, in a parabolic shape designed to carefully refract the light rays in the light source. The result is an edgy blueish-purple display of light that exudes an energetic mood. When lit this gives off a light that is edgy and vibrant. This handcrafted glass uses a process where every glass is consistently produced using a mold, keeping variations to a minimum.
Our Warm Dicro Lens is a molded borosilicate glass, with a technologically advanced dichroic coating outer application, in a parabolic shape designed to carefully refract the light rays in the light source. The result is an edgy orange-red display of light that exudes an energetic mood. When lit this gives off a light that is edgy and vibrant. This handcrafted glass uses a process where every glass is consistently produced using a mold, keeping variations to a minimum.
These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.