
Sasha Vanity, Carrera, Chrome Finish, 2x60W Incandescent (Discontinued)
- Mfr # 2WZ-757219-CR
- Zoro # G606139002
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2WZ-757219-CR
Zoro #
G606139002
UPC #
767893937614
Country of Origin
China
Dimensions
Height
7.125
Length
14.5
Depth
7.125
Shade Width
6.325 in.
Shade Length/Depth
6.325 in.
Shade Height
5.5 in.
Details
Color
Carrera
Housing Finish
Chrome
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
2
Housing Material
Brass/Steel
Bulb Technology
Standard
Fixture Wattage
60W
Bulb Base
E26 Medium base
Metal Finish
Chrome
Description
Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The vanity fixture is equipped with sleek arcing die cast lamp holders and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.