
Stilo 7 Cord Pendant, Oak, Satin Nickel Finish, 1x5W LED
Mfr # 1BT-4404OK-LED-SN
Zoro # G606139989
product price:Â $315.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
T3
Voltage
120V
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1BT-4404OK-LED-SN
Zoro #
G606139989
UPC #
767893856991
Country of Origin
Turkey
Details
Color
Oak
Housing Finish
Satin Nickel
Lamp Type
T3
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
LED
Material
Brass/Steel
Fixture Type
Cord
Fixture Wattage
5W
Lamp Quantity
1
Description
Stilo 7 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Oak glass is a soft off-white cased glass that is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.