
Timo 6 Cord Pendant, Smoke/Black, Satin Nickel Finish, 1x9W LED
Mfr # 1XT-TIMO6BS-LED-SN
Zoro # G206141184
product price: $459.00
/ea
Free Shipping & Returns
Key Features
Color
Gray
Lamp Type
MR16
Voltage
12V
Style
Midcentury
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-TIMO6BS-LED-SN
Zoro #
G206141184
UPC #
767893226572
Country of Origin
Türkiye
Details
Color
Gray
Housing Finish
Satin Nickel
Lamp Type
MR16
Voltage
12V
Style
Midcentury
Shade Material
Glass
Fixture Type
Cord
Lamp Quantity
1
Fixture Wattage
9W
Bulb Technology
LED
Material
Brass/Aluminum
Description
Our Timo 6 LED Mini Pendant is equipped with a black capped conical clear shade, concealing a focused downlight source for effective task lighting. Produced in a modern yet soft industrial theme, this pendant offers a look that will easily merge into the recent urban decorating trends. Our Smoke Trans glass is a colored semi-transparent glass. The seductive glow has a low key harmonious display that exudes a warm mood. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.