Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

12 in Bar Clamp Steel Handle and 4 3/4 in Throat Depth

  • Zoro #: G4407207
  • Mfr #: GSL30
$48.31
  • Clamping Surface D (In.): 1 5/32 in
  • Application: Heavy Maintenance, Welding, Assembly And General Purpose Clamping
  • Swivel Type: Replaceable
See full product details
Orders over $75 ship free.

Bessey #GSL30 Specifications

  • Zoro #: G4407207
  • Mfr #: GSL30
Clamping Surface D (In.): 1 5/32 in Application: Heavy Maintenance, Welding, Assembly And General Purpose Clamping
Swivel Type: Replaceable Throat Depth (In.): 4 3/4 in
Nominal Rail Size (In.): 1-1/6 x 33/64 Type: ClassiX(R) - Heavy Duty Pad
Swivel Pad (In.): 1-1/2 Screw Size (In.): 0.7
Spindle Dia. (In.): 0.70 Clamp Face (In.): 1-5/32 x 2-1/4
Bar Size (In.): 5/16 in Bar Thickness (In.): 1 1/6 in
Handle Length (In.): 3 15/16 in Pad Type: Heavy Duty, Swivel
Opening (In.): 12 in Handle Material: Steel
Nominal Clamping Pressure: 1,880 Max. Jaw Opening (In.): 12 in
Load Capacity (Lb.): 1,880 Bar Width (In.): 33/64 in
Item: Bar Clamp Clamping Surface W (In.): 2 1/4 in
Bar Material: Tempered Cold Drawn Forged Steel Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Sliding Arm Bar Clamp, Opening (In.) 12 in, Throat Depth (In.) 4 3/4 in, Load Capacity (Lb.) 1,880, Nominal Rail Size (In.) 1-1/6 x 33/64, Nominal Clamping Pressure 1,880, Spindle Dia. (In.) 0.70, Pad Type Heavy Duty, Swivel, Swivel Type Replaceable, Swivel Pad (In.) 1-1/2, Screw Size (In.) 0.7, Max. Jaw Opening (In.) 12 in, Clamp Face (In.) 1-5/32 x 2-1/4, Bar Thickness (In.) 1 1/6 in, Bar Width (In.) 33/64 in, Bar Material Tempered Cold Drawn Forged Steel, Handle Length (In.) 3 15/16 in

Technical Guides

Reviews of Bessey #GSL30