- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Clamps
- /
- Bar Clamps
- /
- 12 in Bar Clamp Steel Handle and 5 1/2 in Throat Depth
Bessey
12 in Bar Clamp Steel Handle and 5 1/2 in Throat Depth
- Zoro #: G4407864
- Mfr #: GSM30
Tap to zoom
Hover or click to zoom
$73.45
- Handle Material: Steel
- Throat Depth (In.): 5 1/2 in
- Application: Heavy Maintenance, Welding, Assembly And General Purpose Clamping
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $73.45
Bessey #GSM30 Specifications
- Zoro #: G4407864
- Mfr #: GSM30
- Handle Material: Steel
- Throat Depth (In.): 5 1/2 in
- Application: Heavy Maintenance, Welding, Assembly And General Purpose Clamping
- Bar Size (In.): 7/16 in
- Spindle Dia. (In.): 0.775
- Nominal Rail Size (In.): 1-3/16 x 19/32
- Bar Width (In.): 19/32 in
- Swivel Type: Replaceable
- Clamping Surface W (In.): 2 5/8 in
- Bar Thickness (In.): 1 3/16 in
- Item: Bar Clamp
- Clamp Face (In.): 1-5/16 x 2-5/8
- Load Capacity (Lb.): 2,660
- Screw Size (In.): 0.775
- Max. Jaw Opening (In.): 12 in
- Type: ClassiX(R) - Heavy Duty Pad
- Pad Type: Heavy Duty, Swivel
- Handle Length (In.): 4 11/16 in
- Clamping Surface D (In.): 1 5/16 in
- Bar Material: Tempered Cold Drawn Forged Steel
- Opening (In.): 12 in
- Swivel Pad (In.): 1-1/2
- Nominal Clamping Pressure: 2,660
- Country of Origin (subject to change): Germany
Description
The Bessey GSM30 12 in. Bar Clamp is the perfect tool for welding, assembly and general purpose clamping. It will help you get your job done quickly and efficiently. This heavy duty bar clamp features a classiX - heavy duty pad with swivel action for increased versatility. The tempered cold drawn forged steel bar offers a strong grip while the clamps open fully to a maximum of 12 in. Its 2 5/8" clamping surface width helps to ensure that it will not slip or move when in use. A 1 3/16" thick bar means this is a sturdy bar clamp that can handle just about any job you throw at it. When it comes to heavy duty work, you need tools like the BESSEY GSM30 12 in Bar Clamp that are up to the task.
Reviews of Bessey #GSM30
Explore more
- BESSEY 24 in Bar Clamp Forged Steel Handle and 20 in Throat Depth CDS24-20WP
- BESSEY 12 in Bar Clamp Tempered Drop-Forged Steel Handle and 7200S-12
- BESSEY 10 in Bar Clamp Steel and Plastic Handle and 4 3/4 in Throat Depth J18-8
- BESSEY 24 in Bar Clamp Steel Handle and 4 3/4 in Throat Depth RSC-24
- BESSEY 40 in Parallel Clamp Plastic Handle and 3 3/4 in Throat Depth KRE3540
- BESSEY 8 in Rapid-Action Lever Bar Clamp Steel Handle and 4 in Throat Depth LC8
- PALMGREN 20" HD L-Clamp, 0-20", Copper Spindle Copper Handle and 9629420
- BESSEY 6 in Clamp Wood Handle and 2 in Throat Depth LM2.006
- Bessey Bar Clamps