Bessey

16 in Bar Clamp Steel Handle and 5 1/2 in Throat Depth

Bessey 16 in Bar Clamp Steel Handle and 5 1/2 in Throat Depth GSM40
Hover or click to zoom Tap to zoom
$83.51
  • Handle Material: Steel
  • Throat Depth (In.): 5 1/2 in
  • Application: Heavy Maintenance, Welding, Assembly And General Purpose Clamping
  • Opening (In.): 16 in
  • Swivel Type: Replaceable
  • Type: ClassiX(R) - Heavy Duty Pad
  • Clamping Surface D (In.): 1 5/16 in
  • Swivel Pad (In.): 1-1/2
See full product details
This item ships free.

Total: $83.51

Bessey #GSM40 Specifications

  • Handle Material: Steel
  • Throat Depth (In.): 5 1/2 in
  • Application: Heavy Maintenance, Welding, Assembly And General Purpose Clamping
  • Opening (In.): 16 in
  • Swivel Type: Replaceable
  • Type: ClassiX(R) - Heavy Duty Pad
  • Clamping Surface D (In.): 1 5/16 in
  • Swivel Pad (In.): 1-1/2
  • Bar Size (In.): 7/16 in
  • Screw Size (In.): 0.775
  • Clamp Face (In.): 1-5/16 x 2-5/8
  • Max. Jaw Opening (In.): 16 in
  • Bar Material: Tempered Cold Drawn Forged Steel
  • Pad Type: Heavy Duty, Swivel
  • Clamping Surface W (In.): 2 5/8 in
  • Bar Thickness (In.): 1 3/16 in
  • Load Capacity (Lb.): 2,660
  • Nominal Rail Size (In.): 1-3/16 x 19/32
  • Spindle Dia. (In.): 0.775
  • Handle Length (In.): 4 11/16 in
  • Bar Width (In.): 19/32 in
  • Nominal Clamping Pressure: 2,660
  • Item: Bar Clamp
  • Country of Origin (subject to change): Germany

Description

Sliding Arm Bar Clamp, Opening (In.) 16 in, Throat Depth (In.) 5 1/2 in, Load Capacity (Lb.) 2,660 lb, Nominal Rail Size (In.) 1-3/16 x 19/32, Nominal Clamping Pressure 2,660, Spindle Dia. (In.) 0.775, Pad Type Heavy Duty, Swivel, Swivel Type Replaceable, Swivel Pad (In.) 1-1/2, Screw Size (In.) 0.775, Max. Jaw Opening (In.) 16 in, Clamp Face (In.) 1-5/16 x 2-5/8, Bar Thickness (In.) 1 3/16 in, Bar Width (In.) 19/32 in, Bar Material Tempered Cold Drawn Forged Steel

Reviews of Bessey #GSM40