Bessey
24 in Bar Clamp Steel Handle and 4 3/4 in Throat Depth
- Zoro #: G4407216
- Mfr #: GS60K
Hover or click to zoom Tap to zoom
$54.95
- Handle Material: Steel
- Throat Depth (In.): 4 3/4 in
- Application: Maintenance, Welding, Assembly And General Purpose Clamping
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $54.95
Bessey #GS60K Specifications
- Zoro #: G4407216
- Mfr #: GS60K
- Handle Material: Steel
- Throat Depth (In.): 4 3/4 in
- Application: Maintenance, Welding, Assembly And General Purpose Clamping
- Spindle Dia. (In.): 0.70
- Nominal Clamping Pressure: 1,200
- Bar Width (In.): 15/32 in
- Bar Size (In.): 5/16 in
- Clamping Surface D (In.): 1 5/32 in
- Item: Bar Clamp
- Nominal Rail Size (In.): 63/64 x 15/32
- Type: ClassiX(R) - Standard Pad
- Screw Size (In.): 0.7
- Handle Length (In.): 3 15/16 in
- Bar Thickness (In.): 63/64 in
- Opening (In.): 24 in
- Swivel Type: Non-Replaceable
- Swivel Pad (In.): 1-1/2
- Pad Type: Standard, Swivel
- Clamping Surface W (In.): 2 1/4 in
- Max. Jaw Opening (In.): 24 in
- Bar Material: Tempered Cold Drawn Forged Steel
- Load Capacity (Lb.): 1,200
- Clamp Face (In.): 1-5/32 x 2-1/4
- Country of Origin (subject to change): Germany
Description
Sliding Arm Bar Clamp, Opening (In.) 24 in, Throat Depth (In.) 4 3/4 in, Load Capacity (Lb.) 1,200, Nominal Rail Size (In.) 63/64 x 15/32, Nominal Clamping Pressure 1,200, Spindle Dia. (In.) 0.70, Pad Type Standard, Swivel, Swivel Type Non-Replaceable, Swivel Pad (In.) 1-1/2, Screw Size (In.) 0.7, Max. Jaw Opening (In.) 24 in, Clamp Face (In.) 1-5/32 x 2-1/4, Bar Thickness (In.) 63/64 in, Bar Width (In.) 15/32 in, Bar Material Tempered Cold Drawn Forged Steel, Handle Length (In.) 3 15/16 in
Reviews of Bessey #GS60K
Explore more
- BESSEY 6 in Bar Clamp Wood Handle and 2 in Throat Depth LMU2.006
- BESSEY Trigger Clamp Composite Plastic Handle and 3 1/8 in Throat Depth EHKL18
- BESSEY 12 in Bar Clamp Steel Handle and 4 3/4 in Throat Depth SGL-12
- BESSEY 6" Wood Handscrew Clamp Wood Handle and 6" Throat Depth HS-12
- BESSEY 48" Bar Clamp 7" Throat Depth TG7.048+2K
- WESTWARD 24 in Bar Clamp Steel Handle and 6 7/8 in Throat Depth 10D634
- PIHER CLAMP K50-50 cm 6705
- BESSEY 48 in Bar Clamp Cast Iron Handle and 2 in Throat Depth IBEAM48
- BESSEY 36" Woodworking Clamp Wood Handle and 3-1/2" Throat Depth GSCC3.536+2K
- Bessey Bar Clamps