Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6 in Bar Clamp Steel Handle and 3 1/8 in Throat Depth

  • Zoro #: G4407243
  • Mfr #: GS16K
$15.58
  • Handle Material: Steel
  • Bar Width (In.): 19/64 in
  • Spindle Dia. (In.): 0.55
See full product details
Orders over $75 ship free.

Bessey #GS16K Specifications

  • Zoro #: G4407243
  • Mfr #: GS16K
Handle Material: Steel Bar Width (In.): 19/64 in
Spindle Dia. (In.): 0.55 Swivel Pad (In.): 1
Pad Type: Swivel, Standard Opening (In.): 6 in
Item: Bar Clamp Application: Maintenance, Welding, Assembly And General Purpose Clamping
Swivel Type: Non-Replaceable Type: ClassiX(R) - Standard Pad
Throat Depth (In.): 3 1/8 in Clamp Face (In.): 3/4 x 1-1/4
Clamping Surface D (In.): 3/4 in Nominal Rail Size (In.): 5/8 x 19/64
Bar Size (In.): 9/32 in Nominal Clamping Pressure: 550
Screw Size (In.): 0.55 Clamping Surface W (In.): 1 1/4 in
Load Capacity (Lb.): 550 Handle Length (In.): 3 5/32 in
Bar Material: Tempered Cold Drawn Forged Steel Bar Thickness (In.): 5/8 in
Max. Jaw Opening (In.): 6 in Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Bar and pipe clamps can be adjusted to work with different sized objects. Take a look at the features for Bessey Sliding Arm Bar Clamp. Application: Maintenance, Welding, Assembly And General Purpose Clamping, Handle Material: Tempered Drop-Forged Steel.

Technical Guides

Reviews of Bessey #GS16K