Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aviation Snips, Left, 11 In

  • Zoro #: G5181066
  • Mfr #: D22A
$28.42
  • Overall Length: 11 in
  • Material: Alloy steel
  • Features: High Grade Steel, Extra Long Cutting Blade Designed for Continuous Cuts - Hrc Up to 59, Angled Cutter Heads Keeps Hands Free From Work, For Long Continuous Straight and Large Radius Cuts
See full product details
Orders over $75 ship free.

Bessey #D22A Specifications

  • Zoro #: G5181066
  • Mfr #: D22A
Overall Length: 11 in Material: Alloy steel
Features: High Grade Steel, Extra Long Cutting Blade Designed for Continuous Cuts - Hrc Up to 59, Angled Cutter Heads Keeps Hands Free From Work, For Long Continuous Straight and Large Radius Cuts Item: Aviation Snip
Handle Color: Blue/Black Number of Pieces: 1
Cutting Length: 2 1/2 in Cutting Action: Left
Handle Design: Ergonomic Safety Latch: Yes
Cutting Edge: Serrated Metal Gauge: 19 Mild
Shop By: Cyber Deals Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Warning: You must be 18 years of age or older to purchase a knife.

If you need to cut metal siding, flashing, aluminum, or sheet metal, tin snips and metal snips are the tools to use. Take a look at the features for Bessey Aviation Snip. Material: Alloy steel, Overall Length: 11", Features: High Grade Steel, Extra Long Cutting Blade Designed for Continuous Cuts - Hrc Up to 59. Angled Cutter Heads Keeps Hands Free From Work. for Long Continuous Straight and Large Radius Cuts.

Reviews of Bessey #D22A