Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bar Clamp 2-Component Plastic Handle and 2-3/8 Throat Depth
  • Zoro #: G0200824
  • Mfr #: GK45
$24.32
  • Bar Material: Steel
  • Capacity (In.): 18
  • Throat Depth (In.): 2-3/8
See full product details
Orders over $75 ship free.

Bessey #GK45 Specifications

  • Zoro #: G0200824
  • Mfr #: GK45
Bar Material: Steel Capacity (In.): 18
Throat Depth (In.): 2-3/8 Function: Clamping
Spreading Range (In.): 0 to 18 Type: 1 Handed
Characteristics: Ergonomic Design, Durable Molded Reinforced Arms, Fully Enclosed Gear Train Keeps Out Dust and Debris, V-Groove Anvil for Round Parts Item: Bar Clamp
Handle Material: 2-Component Plastic Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bar Clamp, Type 1 Handed, Capacity (In.) 18, Spreading Range (In.) 0 to 18, Throat Depth (In.) 2-3/8, Handle Material 2-Component Plastic, Bar Material Steel, Function Clamping, Ergonomic Design, Durable Molded Reinforced Arms, Fully Enclosed Gear Train Keeps Out Dust and Debris, V-Groove Anvil for Round Parts

Reviews of Bessey #GK45