KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

12" One-Handed Bar Clamp/Spreader, 3-1/4" Deep

BESSEY| Zoro #: G2364993| Mfr #: DUO30-8

$22.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity (In.): 12
Type: 1 Handed
Item: Bar Clamp/Spreader
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2364993 Mfr #: DUO30-8
Capacity (In.): 12Type: 1 Handed
Item: Bar Clamp/SpreaderThroat Depth (In.): 3-1/4
Characteristics: 1 Hand Pump Action, Removable/Reversible Pressure PadsFunction: Clamps Or Spreads Front, Side, And Behind The Rail, Converts With Turn Of A Knob
Handle Material: High Impact Plastic ResinSpreading Range (In.): 3 to 14-1/2
Bar Material: Heat Treated SteelCountry of Origin (subject to change): China

Description

Bar Clamp/Spreader, 1 Handed, Capacity (In.) 12, Spreading Range (In.) 3 to 14-1/2, Throat Depth (In.) 3-1/4, Handle Material High Impact Plastic Resin, Bar Material Heat Treated Steel, Clamps Or Spreads Front, Side, And Behind The Rail, Converts With Turn Of A Knob, 1 Hand Pump Action, Removable/Reversible Pressure Pads

Reviews